Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-254E-BSPT
  • Zoro # G7286695
product price: 
$
6.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-254E-BSPT
Zoro #
G7286695
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Socket Material
Copper Alloy
Case Color
Black
Case Material
Steel
Includes
Plastic Case
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 7
Connection Type
BSPT
Standards
ASME
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Minor Graduations
20
Secondary Scale Units
bar
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Secondary Pressure Range
0 to 7
Sensor Material
Copper Alloy
Vibration Resistance
None
Primary Scale Numeric Increments
20
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Dry Dampening Feature
None
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Non-Sparking
No
Cleaned for Oxygen Service
No
Scale Type
Dual
Includes Mounting Hardware
No
Removable Bezel
No
Pointer Material
Aluminum
Process Connection Gender
Male
Gauge Case Liquid
None
Includes Calibration Certificate
No
Includes Vent Plug
No
Dial Color
White
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
7 bar
Compatible with Series
SEP 100
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.06 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.