Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402E

  • Zoro # G8654737


product price:  $96.75
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402E
Zoro #
G8654737
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Manufacturer Warranty Length
1 yr
Case Diameter
4.02 in
Nominal Dial Size
4 in
Case Depth
2.59 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Required Gauge Adapter
No
Includes
Vent Plug
Gauge Special Options
Heavy Duty
Smallest Graduation
1 psi
Graduations
10 psi
Case Color
Metallic
Gauge Application
Process
Gauge Primary Range Numbered Graduations
10
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Bezel Mounting Type
Removable
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Numeric Increments
10
Case Construction
Welded Joint
Removable Bezel
Yes
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Sensor Material
316 Stainless Steel
Scale Type
Single
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Includes Calibration Certificate
No
Pointer Characteristics
Adjustable
Pressure Range Type
Pressure
Bezel Material
Stainless Steel
Non-Sparking
No
Pointer Color
Black
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Gauge Case Liquid
None
Includes Mounting Hardware
No
Dial Color
White
Pointer Material
Aluminum
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Maximum Pressure
100 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
4000
Process Media Temperature - Maximum
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.