Industrial Pressure Gauge, 0 to 15,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402V
  • Zoro # G8654642
product price: 
$
40.75
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-402V
Zoro #
G8654642
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.29 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
200
Graduations
2000 psi
Case Color
Metallic
Gauge Filled With
Glycerin
Includes
Vent Plug
Smallest Graduation
200 psi
Gauge Primary Range Numbered Graduations
2000
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Pointer Material
Aluminum
Pressure Range Type
Pressure
Secondary Scale Units
bar
Dial Color
White
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
No
Dry Dampening Feature
None
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Secondary Pressure Range
0 to 1,034
Bezel Material
Stainless Steel
Scale Type
Dual
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Sensor Material
Copper Alloy
Primary Scale Minor Graduations
200
Process Connection Gender
Male
Bezel Mounting Type
Fixed
Field Fillable
No
Freeze Resistant Movement
No
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Maximum Pressure
15,000 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,034 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
15,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
201L
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.