Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402F
  • Zoro # G8654615

product price: 
$
46.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-402F
Zoro #
G8654615
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Required Gauge Adapter
No
Calibration Certificate Included
No
Includes
Vent Plug
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Case Color
Metallic
Gauge Primary Range Numbered Graduations
20
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Graduations
20 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Pointer Color
Black
Process Connection Gender
Male
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Pressure Range
0 to 11
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Freeze Resistant Movement
No
Non-Sparking
No
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Field Fillable
No
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Secondary Scale Units
bar
Dry Dampening Feature
None
Primary Scale Minor Graduations
2
Bezel Mounting Type
Fixed
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Dial Color
White
Includes Mounting Hardware
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Vent Plug
Yes
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
11 bar
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
201L
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Nominal Dial Size
4 in
Case Diameter
4.29 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.