Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254C

  • Zoro # G5120039


product price:  $15.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-201L-254C
Zoro #
G5120039
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Manufacturer Warranty Length
1 yr
Case Depth
1.2 in
Case Diameter
2.65 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
General Purpose
Case Color
Metallic
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.5
Smallest Graduation
0.5 psi
Includes
Vent Plug
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Pointer Material
Aluminum
Dial Color
White
Sensor Material
Copper Alloy
Field Fillable
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Bezel Mounting Type
Fixed
Removable Bezel
No
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Non-Sparking
No
Includes Mounting Hardware
No
Pointer Color
Black
Freeze Resistant Movement
No
Primary Scale Minor Graduations
0.5
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Scale Type
Dual
Secondary Pressure Range
0 to 2
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade A
Includes Vent Plug
Yes
Process Connection Gender
Male
Dry Dampening Feature
None
Maximum Pressure
30
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
201L
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
2 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Compatible with Brand
Universal
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products