Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 4,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-254Q

  • Zoro # G7287255


product price:  $4.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-254Q
Zoro #
G7287255
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Copper Alloy
Gauge Primary Range Smallest Graduation
500
Calibration Certificate Included
No
Graduations
500 psi
Case Color
Black
Case Material
Steel
Includes
Plastic Case
Gauge Secondary Range Values
0 to 280
Gauge Primary Range Numbered Graduations
500
Gauge Application
General-Purpose Case
Standards
ASME
Connection Type
MNPT
Gauge Case Liquid
None
Primary Scale Numeric Increments
500
Dry Dampening Feature
None
Sensor Material
Copper Alloy
Primary Scale Minor Graduations
500
Removable Bezel
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
No
Vibration Resistance
None
Pointer Color
Black
Field Fillable
No
Pointer Material
Aluminum
Non-Sparking
No
Scale Type
Dual
Dial Color
White
Secondary Scale Units
bar
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 276
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Maximum
4,000 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
4,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Secondary Scale Pressure Measurement - Maximum
276 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
280 bar
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.