Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 400 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # SEP-101D-158I
  • Zoro # G7286494

product price: 
$
3.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-101D-158I
Zoro #
G7286494
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Steel
Gauge Secondary Range Values
0 to 28
Includes
Plastic Case
Gauge Application
General-Purpose Case
Socket Material
Copper Alloy
Gauge Primary Range Numbered Graduations
50
Case Color
Black
Gauge Primary Range Smallest Graduation
50
Graduations
50 psi
Calibration Certificate Included
No
Standards
ASME
Connection Type
MNPT
Dry Dampening Feature
None
Dial Color
White
Scale Type
Dual
Removable Bezel
No
Primary Scale Minor Graduations
50
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 27.6
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Non-Sparking
No
Gauge Case Liquid
None
Sensor Material
Copper Alloy
Pressure Range Type
Pressure
Vibration Resistance
None
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Primary Scale Numeric Increments
50
Includes Vent Plug
No
Field Fillable
No
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Secondary Scale Units
bar
Operating Temperature Range
-50 Degrees to 160 Degrees F
Compatible with Series
SEP 100
Secondary Scale Vacuum Measurement - Maximum
28 bar
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
27.6 bar
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.09 in
Nominal Dial Size
1 1/2 in
Case Depth
1.14 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.