Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-204R
  • Zoro # G5120188

product price: 
$
13.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-204R
Zoro #
G5120188
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
100
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
100 psi
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Sensor Material
Copper Alloy
Dial Color
White
Pressure Range Type
Pressure
Field Fillable
No
Non-Sparking
No
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 345 bar
Primary Scale Minor Graduations
100
Dry Dampening Feature
None
Includes Mounting Hardware
No
Pointer Material
Aluminum
Bezel Mounting Type
Fixed
Pointer Color
Black
Process Connection Gender
Male
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Case Construction
Stainless Steel
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Scale Type
Dual
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Removable Bezel
No
Cleaned for Oxygen Service
No
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Series
201L
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
345 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.95"
Manufacturer Warranty Length
1 yr
Case Diameter
2.27 in
Case Depth
1.2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.