Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204R

  • Zoro # G7287465


product price:  $4.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-204R
Zoro #
G7287465
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.11 in
Case Depth
1.06 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
1000 psi
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Case Material
Steel
Gauge Secondary Range Values
0 to 350
Gauge Primary Range Numbered Graduations
1000
Case Color
Black
Socket Material
Copper Alloy
Includes
Plastic Case
Connection Type
MNPT
Standards
ASME
Field Fillable
No
Gauge Case Liquid
None
Pressure Range Type
Pressure
Secondary Scale Units
bar
Primary Scale Numeric Increments
1,000
Includes Vent Plug
No
Pointer Material
Aluminum
Primary Scale Minor Graduations
1,000
Non-Sparking
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Pointer Color
Black
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Vibration Resistance
None
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 345
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
350 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
345 bar
Primary Scale Pressure Measurement - Maximum
5,000 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
SEP 100
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.