Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-204D-BSPT

  • Zoro # G7286634


product price:  $5.55
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-204D-BSPT
Zoro #
G7286634
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.06 in
Case Diameter
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4
Gauge Application
General-Purpose Case
Includes
Plastic Case
Graduations
10 psi
Case Color
Black
Smallest Graduation
1 psi/0.05 Bar
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10
Gauge Primary Range Smallest Graduation
10
Case Material
Steel
Socket Material
Copper Alloy
Connection Type
BSPT
Standards
ASME
Sensor Material
Copper Alloy
Field Fillable
No
Secondary Scale Units
bar
Includes Vent Plug
No
Pointer Color
Black
Pressure Range Type
Pressure
Dry Dampening Feature
None
Primary Scale Minor Graduations
10
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Includes Mounting Hardware
No
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Vibration Resistance
None
Secondary Pressure Range
0 to 4
Gauge Case Liquid
None
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Primary Scale Numeric Increments
10
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Includes Calibration Certificate
No
Removable Bezel
No
Process Connection Gender
Male
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Compatible with Series
SEP 100
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
4 bar
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
4 bar
Operating Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.