Industrial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-208D

  • Zoro # G6168718


product price:  $22.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-208D
Zoro #
G6168718
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.08"
Case Diameter
2.28 in
Case Depth
1.18 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi
Includes
Vent Plug
Case Color
Metallic
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.5
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Dial Face Material
Aluminum
Dial Color
White
Removable Bezel
No
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
Aluminum
Secondary Pressure Range
0 to 4 bar
Gauge Case Liquid
Glycerin
Bezel Mounting Type
Fixed
Case Construction
Stainless Steel
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Pointer Color
Black
Field Fillable
No
Scale Type
Dual
Includes Calibration Certificate
No
Primary Scale Minor Graduations
0.1
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Secondary Scale Units
bar
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Sensor Material
Copper Alloy
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Maximum Pressure
60
Operating Temperature Range
30 Degrees to 160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
4 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
60 psi
Compatible with Series
202L
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Compatible with Brand
Universal
Operating Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products