Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-254K-BSPT

  • Zoro # G7286853


product price:  $4.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-254K-BSPT
Zoro #
G7286853
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Case Depth
1.06 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Socket Material
Copper Alloy
Gauge Secondary Range Values
0 to 40
Graduations
100 psi
Gauge Application
General-Purpose Case
Gauge Primary Range Numbered Graduations
100
Includes
Plastic Case
Case Material
Steel
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
100
Standards
ASME
Connection Type
BSPT
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pointer Material
Aluminum
Includes Mounting Hardware
No
Non-Sparking
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
100
Gauge Case Liquid
None
Vibration Resistance
None
Scale Type
Dual
Dry Dampening Feature
None
Pointer Color
Black
Includes Vent Plug
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Copper Alloy
Primary Scale Numeric Increments
100
Secondary Scale Units
bar
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Field Fillable
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 41
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Maximum
600 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None
Compatible with Series
SEP 100
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
40 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.