Industrial Vacuum Gauge, +/-1.0%, Metal

  • Mfr # 201L-402A
  • Zoro # G9184131
product price: 
$
35.99
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-402A
Zoro #
G9184131
UPC #
-
Country of Origin
China
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Case Color
Metallic
Gauge Accuracy
+/-2-1-2%
Gauge Case Color
Stainless Steel
Basic Gauge Sensor Material
Copper
Smallest Graduation
0.5 in hg
Gauge Case Material
Stainless Steel
Gauge Primary Range Smallest Graduation
0.5
Gauge Filled With
Glycerin
Connection Location
Lower
Gauge Lens Material
Polycarbonate
Gauge Primary Range Values
-30 to 0
Gauge Panel Mountable
No
Item
Industrial Vacuum Gauge
Range
30 in Hg Vac to 0
Gauge Sensor Material
Copper Alloy
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Socket Material
Copper Alloy
Graduations
5 in hg
Basic Gauge Socket Material
Copper
Basic Gauge Lens Material
Plastic
Required Gauge Adapter
No
Series
201L
Operating Temp. Range
30 Degrees to 160 Degrees F
Accuracy
+/-1.0%
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Application
General Purpose
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Secondary Scale Units
bar
Process Connection Location
Bottom
Secondary Pressure Range
0 to 1,034
Bezel Mounting Type
Removable
Panel-Mountable
No
Lens Material
Polycarbonate
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Primary Pressure Range
30 to 0
Scale Type
Dual
Field Fillable
No
Dial Face Material
Aluminum
Blowout Safety Back
No
Case Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Liquid-Filled Case
Yes
Pointer Color
Black
Primary Scale Units
psi
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Socket Material
Copper Alloy
Pressure Range Type
Vacuum
Primary Scale Minor Graduations
0.5
IP/NEMA Rating
Not Rated
Process Connection Type
NPT
Removable Bezel
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Dial Color
White
Process Connection Gender
Male
Standards
ASME
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Compatible with Series
201L
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
1,034 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
30 Degrees F
Compatible Series
201L

Dimensions

Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/2 in
Connection Size
1/2 in NPT
Manufacturers Warranty Length
1 yr Limited
Nominal Dial Size
4 in
Case Diameter
4.29 in
Case Depth
1.75 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/2 in
Nominal Dial Diameter
4 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews