Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"CBM, 2 1/2 in Dial, 1/4 in NPT Center Back Location
- Mfr # LP2-SS-254-30
- Zoro # G8050379
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP2-SS-254-30
- Zoro #
- G8050379
- UPC #
- -
- Country of Origin
- China
- Item
- Low Press Gauge,2.5",0-30"WCpsi,1/4"CBM
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Range
- 0/30" wc
- For Use With
- Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
- Gauge Application
- Low Pressure
- Material
- Stainless Steel
- Connection Location
- Center Back
- Pressure Range
- 0/30 in wc
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Diameter
- 2.95"
- Length
- 2.86"
- Connection Size
- 1/4" NPT
- Nominal Dial Size
- 2 1/2 in
- Case Diameter
- 2.95 in
Description
Low Press Gauge,2.5 In.,0-30 In.WCpsi,1/4 In.CBM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.