Low Press Gauge, 2.5"60-0"WCVAC, 1/4"CBM, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # LP2-254-60V

  • Zoro # G8050099


product price:  $27.19
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP2-254-60V
Zoro #
G8050099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
2.76 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.60 in

Details

Item
Low Press Gauge,2.5"60-0"WCVAC,1/4"CBM
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Chrome Plated Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Gauge Application
Low Pressure
Pressure Range
60/0 in wc Vac

Description

Low Press Gauge,2.5 In.60-0 In.WCVAC,1/4 In.CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.