Shop PIC GAUGES

Low Pressure Gauge, 0 to 10 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # LP1-SB-402-10X17.5
  • Zoro # G6489016

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP1-SB-402-10X17.5
Zoro #
G6489016
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.30"
Case Diameter
4.375 in
Case Depth
1.91 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Stainless Steel
Series
LP1-SB
Lens Material
Heavy-Duty Glass
Primary Pressure Range
0 to 10
Primary Scale Units
oz
IP/NEMA Rating
IP33
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Gauge Application
For Natural Gas & Other Gases
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
0.25
Gauge Secondary Range Values
0 to 17.5
Characteristics
With Brass Internals
Graduations
2.5 in wc, 2.5 oz/sq in
Smallest Graduation
0.25 oz/sq in, 0.5 in wc
Calibration Certificate Included
No
Case Material
Stainless Steel
Includes
Vent Plug
Socket Material
Copper
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Secondary Pressure Range
0 to 17.5
Case Construction
Corrosion Resistant
Compatible Process Media
Air, Gas, Oil, Water
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Cleaned for Oxygen Service
No
Secondary Scale Units
in wc
Process Connection Gender
Male
Primary Scale Minor Graduations
0.25
Sensor Type
Capsule
Dial Color
White
Pointer Characteristics
Pointer Adjustable, Black Aluminum Adjustment Screw on Dial Face
Gauge Case Liquid
None
Pressure Gauge Type
Low Pressure Gauge
Vibration Resistance
None
Removable Bezel
Yes
Pointer Material
Aluminum
Scale Type
Dual
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade A
Bezel Mounting Type
Removable
Pointer Color
Black
Field Fillable
No
Sensor Material
Copper Alloy
Adjustable Pointer
No
Includes Mounting Hardware
No
Includes Vent Plug
No
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Maximum
17.5 in wc
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 in wc
Primary Scale Pressure Measurement - Maximum
10 oz/sq in
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 oz/sq in
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
17.5 in wc
Compatible with Series
LP1-SB
Secondary Scale Vacuum Measurement - Minimum
0 in wc
Compatible Series
LP1-SB

Description

Low Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Heavy-Duty Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP33, Primary Pressure Range 0 to 10, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.