4 in Dial, 1/2 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # LP1-SB-402-100

  • Zoro # G8049590


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1-SB-402-100
Zoro #
G8049590
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Connection Size
1/2" NPT
Length
5.30"
Diameter
4.38"
Nominal Dial Size
4 in
Case Diameter
4.38 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Range
0/100" wc
Gauge Application
Low Pressure
Connection Location
Lower
Material
Stainless Steel
Pressure Range
0/100 in wc

Description

Low Pressure Gauge,4",0-100"WC,1/2"LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products