Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-254E-BSPT

  • Zoro # G7286379


product price: $5.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP-101D-254E-BSPT
Zoro #
G7286379
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Case Diameter
2.09 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 7
Case Color
Black
Gauge Primary Range Smallest Graduation
20
Gauge Application
General-Purpose Case
Socket Material
Copper Alloy
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Case Material
Steel
Includes
Plastic Case
Graduations
20 psi
Standards
ASME
Connection Type
BSPT
Freeze Resistant Movement
No
Gauge Case Liquid
None
Dry Dampening Feature
None
Includes Mounting Hardware
No
Primary Scale Minor Graduations
20
Accuracy Scale
Mid-Scale
Removable Bezel
No
Field Fillable
No
Sensor Material
Copper Alloy
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Process Connection Gender
Male
Secondary Pressure Range
0 to 7
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
None
Primary Scale Numeric Increments
20
Dial Color
White
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Scale Type
Dual
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Maximum
7 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Compatible with Series
SEP 100
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Maximum
100 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.