Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254E

  • Zoro # G5119950


product price:  $14.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-201L-254E
Zoro #
G5119950
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Case Depth
1.2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.65 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General Purpose
Gauge Filled With
Glycerin
Includes
Vent Plug
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Sensor Material
Copper Alloy
Removable Bezel
No
Pointer Material
Aluminum
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade A
Secondary Scale Units
bar
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
2
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Scale Type
Dual
Bezel Mounting Type
Fixed
Field Fillable
No
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Pointer Color
Black
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 7
Process Connection Gender
Male
Pressure Range Type
Pressure
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Gauge Case Liquid
Glycerin
Dial Color
White
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Compatible with Series
201L
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.