Industrial Pressure Gauge, 0 to 3,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-204P

  • Zoro # G5119576


product price:  $16.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202L-204P
Zoro #
G5119576
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.08"
Nominal Dial Size
2 in
Case Depth
1.18 in
Case Diameter
2.28 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Color
Metallic
Smallest Graduation
50 psi
Gauge Primary Range Smallest Graduation
50
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Primary Scale Minor Graduations
50
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
Yes
Dry Dampening Feature
None
Pointer Material
Aluminum
Includes Mounting Hardware
No
Pointer Color
Black
Bezel Mounting Type
Fixed
Bezel Material
Stainless Steel
Removable Bezel
No
Secondary Pressure Range
0 to 207 bar
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Case Construction
Stainless Steel
Dial Color
White
Dial Face Material
Aluminum
Field Fillable
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Copper Alloy
Scale Type
Dual
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Maximum Pressure
3000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
3,000 psi
Secondary Scale Pressure Measurement - Maximum
207 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Compatible with Series
202L
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.