This item is Discontinued.

Pic Gauges Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location 301L254G/1JTT100

This item is Discontinued.

Pic Gauges

Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location (Discontinued)

Mfr # 301L254G/1JTT100
Zoro # G7286196
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301L254G/1JTT100
Zoro #
G7286196
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 1JTT1
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
40
Socket Material
Stainless Steel
Graduations
40 psi
Gauge Filled With
Glycerin
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
40
Case Material
Stainless Steel
Gauge Secondary Range Values
0 to 14
Calibration Certificate Included
No
Case Color
Gray
Standards
ASME B40.100
Connection Type
FNPT
Process Connection Gender
Male
Pointer Color
Black
Primary Scale Minor Graduations
40
Secondary Pressure Range
0 to 14
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Seal Diaphragm Material
316 Stainless Steel
Compatible Process Media
Media Compatible with PTFE
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Sensor Material
316 Stainless Steel
Seal Fill Liquid
Glycerin
Case Construction
Welded
Accuracy Grade
ASME B40.100 Grade A
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Pointer Material
Aluminum
Primary Scale Numeric Increments
40
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Dial Color
White
Diaphragm Seal Type
Threaded
Bezel Material
Stainless Steel
Adjustable Pointer
No
Case Finish
None
Removable Bezel
No
Pressure Range Type
Pressure
Secondary Scale Units
bar
Seal Lower Housing Material
316 Stainless Steel
Dry Dampening Feature
Anti-Vibration Movement
Scale Type
Dual
Seal Compatible Process Media
316 Stainless Steel
Field Fillable
Yes
Clog Resistant
No
Process Temperature Range
-40 Degrees to 300 Degrees F
Vibration Resistance
Liquid-Filled
Movement Type
Anti-Vibration
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
14 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Maximum
14 bar
Operating Temperature - Minimum
30 Degrees F
IP Rating
IP65
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
200 psi
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.