Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 3/4 in Dial, 10/32 in FNPT Back Location, Plastic Case Material

  • Mfr # RECT-60NB

  • Zoro # G8050686


product price: $18.15
/ea

Key Features

Accuracy
5% of Span
Process Connection Location
Back
Process Connection Size
10/32 in FNPT
Dial Size (In.)
1 3/4 in
Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RECT-60NB
Zoro #
G8050686
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
10/32 in FNPT
Dial Size (In.)
1 3/4 in
Connection Size
10/32" FNPT
Nominal Dial Size
1 3/4 in

Details

Accuracy
5% of Span
Process Connection Location
Back
Gauge Case Material
Plastic
Max. Pressure (PSI)
60
Connection Location
Back
Material
Plastic
Gauge Application
Industrial and Special Application
Range
0 to 60 psi
For Use With
Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 60 psi
Maximum Pressure
60

Description

Rectangle Gauge,0-60psi,10/32",NoBracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.