Zoro Homepage

Tridicator, 4", 0/200psi, 70/320degF, 1/2"LM

  • Mfr # TRI-RC-402R-G

  • Zoro # G8051359


product price: $37.79
/ea

Key Features

Accuracy
1% Full Scale
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT
Gauge Case Material
Painted Steel
Gauge Application
Commercial and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRI-RC-402R-G
Zoro #
G8051359
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Diameter
4.23"
Connection Size
1/2" NPT
Case Diameter
4.23 in

Details

Accuracy
1% Full Scale
Process Connection Location
Lower Back
Gauge Case Material
Painted Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
200
Material
Painted Steel
Connection Location
Lower Back
Range
0 to 200 psi
Pressure Range
0 to 200 psi
Maximum Pressure
200

Description

Tridicator,4",0/200psi,70/320degF,1/2"LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.