Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM, 1/2 in NPT Lower Location, Painted Steel Case Material

  • Mfr # TRI-RC-402L-D

  • Zoro # G8051386


product price:  $37.75
/ea

Key Features

Accuracy
1% Full Scale
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Gauge Case Material
Painted Steel
Gauge Application
Commercial and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRI-RC-402L-D
Zoro #
G8051386
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Case Diameter
4.23 in

Details

Item
Tridicator,4",0/75psi,60/260degF,1/2"LM
Accuracy
1% Full Scale
Process Connection Location
Lower
Gauge Case Material
Painted Steel
Gauge Application
Commercial and Industrial
Pressure Range
0 to 75 psi
Maximum Pressure
75

Description

Tridicator,4 In.,0/75psi,60/260degF,1/2 In.LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products