Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, 1/8 in. NPT, 2 in.

  • Mfr # 201L-208A

  • Zoro # G5120179


product price: $12.49
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Gauge Nominal Dial Size
2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201L-208A
Zoro #
G5120179
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 in
Gauge Connection Size
1/8 in
Connection Size
1/8 in NPT
Manufacturers Warranty Length
1 yr
Case Diameter
2.27 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Depth
1.2 in
Process Connection Size
1/8 in
Nominal Dial Diameter
2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Primary Range Values
-30 to 0
Gauge Case Color
Stainless Steel
Gauge Lens Material
Polycarbonate
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Color
Metallic
Basic Gauge Lens Material
Plastic
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
0.5
Gauge Case Material
Stainless Steel
Gauge Panel Mountable
No
Smallest Graduation
0.5 in Hg
Operating Temp. Range
30 Degrees to 160 Degrees F
Connection Location
Lower
Basic Gauge Socket Material
Copper
Series
201L
Range
30 in to 0 in Hg Vac
Item
Industrial Vacuum Gauge
Gauge Sensor Material
Copper Alloy
Gauge Socket Material
Copper Alloy
Gauge Accuracy
+/-3-2-3%
Basic Gauge Sensor Material
Copper
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Dial Color
White
Accuracy
+/-3-2-3%
Accuracy Scale
Mid-Scale
Process Connection Type
NPT
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
0.5
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Units
psi
Pressure Range Type
Vacuum
Case Material
Stainless Steel
Process Connection Location
Bottom
IP/NEMA Rating
Not Rated
Case Construction
Stainless Steel
Scale Type
Dual
Bezel Mounting Type
Removable
Liquid-Filled Case
Yes
Application
General Purpose
Cleaned for Oxygen Service
No
Blowout Safety Back
No
Secondary Pressure Range
0 to 345 bar
Includes Calibration Certificate
No
Sensor Material
Copper Alloy
Lens Material
Polycarbonate
Socket Material
Copper Alloy
Primary Pressure Range
0 to 5,000
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Secondary Scale Units
bar
Field Fillable
No
Non-Sparking
No
Removable Bezel
No
Panel-Mountable
No
Standards
ASME
Process Connection Gender
Male
Pointer Color
Black
Freeze Resistant Movement
No
Dry Dampening Feature
None
Primary Scale Vacuum Measurement - Maximum
0 psi
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Maximum
345 bar
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
30 Degrees F
Compatible with Series
201L
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.