
Big Ink Smart-Use Marker XL, Black
Mfr # 170/46/SB
Zoro # G410955911
product price: $10.59
/eaKey Features
Marker Type
Permanent Deep Hole Marker
Tip Size
2-4mm
Features
Permanent, has quiver cap, has reversible Nib
Includes
(1) Pica Big Ink Black
Series
Pica Innovative Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170/46/SB
Zoro #
G410955911
UPC #
4260056158148
Country of Origin
Germany
Dimensions
Tip Size
2-4mm
Width
1.18 in
Overall Length
6.22 in
Diameter/Height (in)
0.67 in
Details
Color
Black
Marker Type
Permanent Deep Hole Marker
Features
Permanent, has quiver cap, has reversible Nib
Includes
(1) Pica Big Ink Black
Series
Pica Innovative Line
Application
Most dry surfaces
Quiver Cap
Yes
Reversible Nib
Yes
Compatible Surfaces
Stone, concrete, metal, wood, dry lumber, pvc pipe, glass, wet & dry tile, dry rubber, cardboard.
Description
Called Smart-Use because it's a Permanent Marker and a Deep hole marker all in one! The unique tip gives the ability to have powerful and precise marking, leaving highly visible markings with pinpoint accuracy. Unique twist and flip tip capabilities extend the life of your marker so you use up every drop of ink.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.