Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 540 Carpenter Pencil, 10PK

  • Mfr # 540/24-10

  • Zoro # G710955918


product price: $18.75
/pk 10, $1.88/ea

Key Features

Width (In.)
0.51 in
Lead Type
Graphite 2H
Color
Graphite
For Use With
PA505/01, PA505/02, PA505/03, PA505/04
Length (In.)
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540/24-10
Zoro #
G710955918
UPC #
4260056152566
Country of Origin
Germany

Dimensions

Width (In.)
0.51 in
Length (In.)
9.45 in
Diameter/Height (in)
0.35 in

Details

Lead Type
Graphite 2H
Color
Graphite
For Use With
PA505/01, PA505/02, PA505/03, PA505/04
Includes
(10) Pica Classic Carpenter Pencils
Features
Removable with damp cloth
Application
Most Dry Surfaces
Built-In Sharpener
No
Type
Classic Professional Pencil
Quiver Cap
No
Surfaces
Stone, concrete, metal, wood, dry lumber, cardboard.
Includes Eraser
No
Series
Pica Classic Line

Description

Top quality pencils for professionals. Wood is from sustainably cultivated forests and easy to sharpen. With the highest quality 2H graphite lead for deep rich lines and high breaking resistance. Perfect refill for the Pica Pocket Quiver & Blade in one.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.