Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 541 Stonesman Pencil, 10PK

  • Mfr # 541/24-10

  • Zoro # G310955875


product price: $18.41
/pk 10, $1.84/ea

Key Features

Width (In.)
0.51 in
Lead Type
Graphite 10H
Features
Removable with damp cloth
For Use With
PA505/01, PA505/02, PA505/03, PA505/04
Includes
(10) Pica Classic Stonesman Pencils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541/24-10
Zoro #
G310955875
UPC #
4260056152580
Country of Origin
Germany

Dimensions

Width (In.)
0.51 in
Length (In.)
9.45 in
Diameter/Height (in)
0.35 in

Details

Lead Type
Graphite 10H
Features
Removable with damp cloth
For Use With
PA505/01, PA505/02, PA505/03, PA505/04
Includes
(10) Pica Classic Stonesman Pencils
Color
Graphite
Application
Most Dry Surfaces
Built-In Sharpener
No
Surfaces
Stone, concrete, wood, dry lumber, cardboard.
Series
Pica Classic Line
Type
Classic Professional Pencil
Includes Eraser
No
Quiver Cap
No

Description

Top quality pencils for professionals. Wood is from sustainably cultivated forests and easy to sharpen. With the highest quality, extra sturdy 10H graphite lead for extra high breaking resistance. Perfect refill for the Pica Pocket Quiver & Blade in one.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.