Zoro Homepage

Dry Longlife Automatic Pencil

  • Mfr # 3030/SB

  • Zoro # G710955901


product price: $16.19
/ea

Key Features

Width (In.)
0.98 in
Lead Type
Water Soluble - Multi Use
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Color
Graphite
For Use With
PA4031, PA4032, PA4041, PA4042, PA4043, PA4020, PA4030, PA4040, PA4050, PA4070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030/SB
Zoro #
G710955901
UPC #
4260056151835
Country of Origin
Germany

Dimensions

Width (In.)
0.98 in
Length (In.)
6.5 in
Tip Size
2.8 mm
Diameter/Height (in)
0.71 in

Details

Lead Type
Water Soluble - Multi Use
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Color
Graphite
For Use With
PA4031, PA4032, PA4041, PA4042, PA4043, PA4020, PA4030, PA4040, PA4050, PA4070
Includes
(1) Preloaded 3030 Pica Dry
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Series
Pica Innovative Line
Includes Eraser
No
Built-In Sharpener
Yes
Type
Mechanical Pencil
Quiver Cap
Yes
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.

Description

Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a Power Lock mechanism, keeping it ready for all of your projects!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.