Zoro Homepage

Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow

  • Mfr # 30402

  • Zoro # G010917197


product price: $25.49
/ea

Key Features

Width (In.)
0.98 in
Lead Type
Water Soluble - Multi Use
Includes Eraser
No
Includes
(1) Preloaded 3030 Pica Dry and 1 set of 4020 refills.
Tip Size
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30402
Zoro #
G010917197
UPC #
4260056157745
Country of Origin
Germany

Dimensions

Width (In.)
0.98 in
Tip Size
2.8 mm
Length (In.)
6.5 in
Diameter/Height (in)
0.71 in

Details

Lead Type
Water Soluble - Multi Use
Includes Eraser
No
Includes
(1) Preloaded 3030 Pica Dry and 1 set of 4020 refills.
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Color
Graphite, Yellow, Red
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Quiver Cap
Yes
Temperature Resistant
Red & Yellow: Up to 86°F
Series
Pica Innovative Line
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Built-In Sharpener
Yes
Type
Mechanical Pencil with Refills

Description

Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a ''Power Lock'' mechanism, keeping it ready for all of your projects! Built-in sharpener for added convenience. This Bundle comes with pre-sharpened multi-use leads including 4 graphite, 2 red and 2 yellow. Versatile leads can be used on almost all surfaces: dry, wet, glossy, rough, dusty, oily and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.