
Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite
Mfr # 30403
Zoro # G110917196
product price: $26.99
/eaKey Features
Width (In.)
0.98 in
Lead Type
Water Soluble - Multi Use
Includes Eraser
No
Length (In.)
6.5 in
Color
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30403
Zoro #
G110917196
UPC #
4260056157776
Country of Origin
Germany
Dimensions
Width (In.)
0.98 in
Length (In.)
6.5 in
Tip Size
2.8 mm
Diameter/Height (in)
0.71 in
Details
Lead Type
Water Soluble - Multi Use
Includes Eraser
No
Color
Graphite
Includes
(1) Preloaded 3030 Pica Dry and 1 set of 4030 refills.
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Built-In Sharpener
Yes
Series
Pica Innovative Line
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Quiver Cap
Yes
Type
Mechanical Pencil with Refills
Description
Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a ''Power Lock'' mechanism, keeping it ready for all of your projects! Built-in sharpener for added convenience. This Bundle comes with pre-sharpened 10 graphite multi-use leads. Versatile leads can be used on almost all surfaces: dry, wet, glossy, rough, dusty, oily and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.