Zoro Homepage

Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle

  • Mfr # 30405

  • Zoro # G310955912


product price: $25.29
/ea

Key Features

Width (In.)
0.98 in
Lead Type
Special Hard Graphite lead for Joiners.
Features
Removable, refill available, has quiver cap, has built-in sharpener
Color
Graphite H
Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30405
Zoro #
G310955912
UPC #
4260056157837
Country of Origin
Germany

Dimensions

Width (In.)
0.98 in
Length (In.)
6.5 in
Tip Size
2.8 mm
Diameter/Height (in)
0.71 in

Details

Lead Type
Special Hard Graphite lead for Joiners.
Features
Removable, refill available, has quiver cap, has built-in sharpener
Color
Graphite H
Includes
(1) Preloaded 3030 Pica Dry and 1 set of 4050 refills.
Application
Most surfaces, except glassy or glossy surfaces
Includes Eraser
No
Series
Pica Innovative Line
Built-In Sharpener
Yes
Type
Mechanical Pencil with Refills
Quiver Cap
Yes
Surfaces
Stone, concrete, metal, wood, dry lumber, cardboard.

Description

Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a Power Lock mechanism, keeping it ready for all of your projects! Built-in sharpener for added convenience. This Bundle comes with pre-sharpened 10 extra hard graphite special refills for joiners. Versatile leads can be used on almost all surfaces, except not for glass or glossy surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.