Zoro Homepage

Dry Longlife Automatic Pencil Metal Set

  • Mfr # 30800

  • Zoro # G710955888


product price: $25.95
/ea

Key Features

Width (In.)
0.98 in
Lead Type
Water Soluble - Multi Use
Length (In.)
6.5 in
Color
Graphite
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30800
Zoro #
G710955888
UPC #
4260056159657
Country of Origin
Germany

Dimensions

Width (In.)
0.98 in
Length (In.)
6.5 in
Diameter/Height (in)
0.71 in
Tip Size
2.8 mm

Details

Lead Type
Water Soluble - Multi Use
Color
Graphite
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Includes
(1) Preloaded 3030 Pica Dry and 1 metal scribe.
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Built-In Sharpener
Yes
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Includes Eraser
No
Type
Mechanical Pencil with Refills
Series
Pica Innovative Line
Quiver Cap
Yes

Description

Extremely durable with dust and moisture protection, this Construction marker's holder is equipped with an extra strong pocket clip and a Power Lock mechanism, keeping it ready for all of your projects! Built-in sharpener for added convenience. This Bundle comes with pre-loaded graphite lead in the Pica Dry and a carbide metal scribing needle that can be loaded from the back of the Pica Dry for scribing on metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.