Zoro Homepage

Dry Special Hard Graphite for Joiners Refill Leads, Graphite, 10PK

  • Mfr # 4050

  • Zoro # G910955893


product price: $10.39
/pk 10, $1.04/ea

Key Features

Pen Ink Color
Graphite
Lead Type
Graphite Hard lead for Joiners Refill Leads
Features
Removable with damp cloth
Application
For most surfaces, except glossy or glassy.
For Use With
PA3030/SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050
Zoro #
G910955893
UPC #
4260056155109
Country of Origin
Germany

Dimensions

Width (In.)
2.17 in
Tip Size
2.8 mm
Diameter/Height (in)
0.24 in
Length (In.)
5.24 in

Details

Pen Ink Color
Graphite
Lead Type
Graphite Hard lead for Joiners Refill Leads
Features
Removable with damp cloth
Application
For most surfaces, except glossy or glassy.
For Use With
PA3030/SB
Includes
Box of 10 Graphite H refill leads.
Includes Eraser
No
Type
Mechanical Pencil Refill
Built-In Sharpener
No
Series
Pica Innovative Line
Surfaces
Stone, concrete, metal, wood, dry lumber, cardboard.
Quiver Cap
No

Description

Set of 10 Pre-sharpened Special Extra Hard graphite refills for your Pica Dry Automatic Pencil. Recommended especially for joiners, cabinetmakers, the special hard H lead is great for precise, fine markings. Versatile leads can be used on almost all surfaces, except not for glass or glossy surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.