Zoro Homepage

Dry Special Water Jet Resistant Refill Leads, Green, 10PK

  • Mfr # 4042

  • Zoro # G410955874


product price: $12.49
/pk 10, $1.25/ea

Key Features

Pen Ink Color
Green
Lead Type
Water-jet Resistant- Permanent Refill Lead
Features
Permanent, low chloride
For Use With
PA3030/SB
Application
Most surfaces, including dry, wet, glossy, rough, oily.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4042
Zoro #
G410955874
UPC #
4260056150586
Country of Origin
Germany

Dimensions

Length (In.)
5.24 in
Diameter/Height (in)
0.24 in
Tip Size
2.8 mm
Width (In.)
2.17 in

Details

Pen Ink Color
Green
Lead Type
Water-jet Resistant- Permanent Refill Lead
Features
Permanent, low chloride
For Use With
PA3030/SB
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Includes
Box of 10 Green Refill leads
Built-In Sharpener
No
Surfaces
Stone, concrete, metal, wood, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Series
Pica Innovative Line
Type
Mechanical Pencil Refill
Quiver Cap
No
Temperature Resistant
Up to 104°F
Includes Eraser
No

Description

Set of 10 Pre-sharpened Special, Water jet resistant Refill Leads in color Green for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces and are ideal for marking wet tiles and stones. These low-chloride leads are ideal for marking on stainless steel. Protect leads from temperatures over 104 DegF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.