Zoro Homepage

Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK

  • Mfr # 4030

  • Zoro # G610955919


product price: $12.89
/pk 10, $1.29/ea

Key Features

Pen Ink Color
Graphite
Lead Type
Water Soluble - Multi Use
For Use With
PA3030/SB
Includes
Box of 10 Graphite refill leads.
Application
Most surfaces, including dry, wet, glossy, rough, oily.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030
Zoro #
G610955919
UPC #
4260056150289
Country of Origin
Germany

Dimensions

Width (In.)
2.17 in
Diameter/Height (in)
0.24 in
Length (In.)
5.24 in
Tip Size
2.8 mm

Details

Pen Ink Color
Graphite
Lead Type
Water Soluble - Multi Use
For Use With
PA3030/SB
Includes
Box of 10 Graphite refill leads.
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Features
Removable with damp cloth
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Type
Mechanical Pencil Refill
Series
Pica Innovative Line
Quiver Cap
No
Built-In Sharpener
No
Includes Eraser
No

Description

Set of 10 Pre-sharpened Multi-Use, Water soluble Refill Leads in color Graphite for your Pica Dry Automatic pencil. These leads are for use on almost all surfaces including dry, wet, glossy, rough, dusty, oily and more. On glossy surfaces marks can be wiped clean with a damp cloth. Protect yellow leads from temperatures over 86 DegF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.