Zoro Homepage

Fine Dry Longlife Automatic Pencil 0.9

  • Mfr # 7070/SB

  • Zoro # G910955879


product price: $16.89
/ea

Key Features

Width (In.)
0.94 in
Lead Type
0.9 mm Graphite HB
For Use With
PA7030/SB, PA7050SB
Color
Graphite HB
Length (In.)
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7070/SB
Zoro #
G910955879
UPC #
4260056158414
Country of Origin
Germany

Dimensions

Width (In.)
0.94 in
Length (In.)
6.38 in
Diameter/Height (in)
0.47 in
Tip Size
0.9 mm

Details

Lead Type
0.9 mm Graphite HB
For Use With
PA7030/SB, PA7050SB
Color
Graphite HB
Features
Removable, refill available, includes Eraser, has quiver cap
Includes
Pica Fine Dry preloaded with 5 graphite leads
Application
Smooth, dry surfaces. Not for glassy or glossy surfaces
Includes Eraser
Yes
Type
Mechanical Pencil
Series
Pica Innovative Line
Surfaces
Stone, concrete, metal, pvc pipe, cardboard.
Quiver Cap
Yes
Built-In Sharpener
No

Description

Precision marking with just the push of a button. No need to ever sharpen the Pica Fine Dry with it's special lead diameter of .9 mm to achieve fine and precise markings. Delivered with 5 refills in the chamber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.