Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-Ink Deep Hole Marker, Red

  • Mfr # 150/40/SB

  • Zoro # G410955904


product price: $10.65
/ea

Key Features

Tip Size
1.5 mm
Marker Type
Permanent Deep Hole Marker
Includes
(1) Pica Ink Red
Series
Pica Innovative Line
Features
Permanent, removable from glossy surfaces with mineral spirits, has quiver cap, has reversible Nib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150/40/SB
Zoro #
G410955904
UPC #
4260056152764
Country of Origin
Germany

Dimensions

Tip Size
1.5 mm
Width
1.06 in
Overall Length
5.98 in
Diameter/Height (in)
0.75 in

Details

Color
Red
Marker Type
Permanent Deep Hole Marker
Includes
(1) Pica Ink Red
Series
Pica Innovative Line
Features
Permanent, removable from glossy surfaces with mineral spirits, has quiver cap, has reversible Nib
Application
Most dry surfaces
Reversible Nib
Yes
Quiver Cap
Yes
Compatible Surfaces
Stone, concrete, metal, wood, dry lumber, pvc pipe, glass, wet & dry tile, dry rubber, cardboard.

Description

Ideal Marker for those hard to reach spots. Fast drying, permanent alcohol based ink marks on most surfaces and is almost instantly water and abrasion resistant. Marker is housed in a convenient quiver cap with a secure pocket clip for one handed handling. You will use every drop of the ink with the unique telescopic, reversible tip.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.