Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket with Classic Universal Graphite Marking Pencil Bundle

  • Mfr # 505/04

  • Zoro # G310955882


product price: $11.95
/ea

Key Features

Width (In.)
1 in
Lead Type
2B
Color
Graphite
For Use With
PA540/24, PA541/24, PA546/24, PA545/24
Length (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505/04
Zoro #
G310955882
UPC #
4260056156540
Country of Origin
Germany

Dimensions

Width (In.)
1 in
Length (In.)
9.5 in
Diameter/Height (in)
0.9 in

Details

Lead Type
2B
Color
Graphite
For Use With
PA540/24, PA541/24, PA546/24, PA545/24
Includes
(1) 505 Pica Pocket and (1) 545/24 Universal For All Pencil
Features
Removable with damp cloth, refill available, has quiver cap, has built-in sharpener
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Surfaces
Brick, stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Series
Pica Innovative Line
Type
Pencil Quiver, Blade & Pencil
Includes Eraser
No
Quiver Cap
Yes
Built-In Sharpener
Yes

Description

Sturdy pencil holder with pocket clip and sharpener all in one. The holder can house all shapes of thick wooden pencils. Comes equipped with a top-quality Universal Marking Pencil for marking on almost all surfaces ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.