
Refills for Visor Refillable Multi-Use Marker, Red, 4PK
Mfr # 991/40/SB
Zoro # G010955922
product price: $7.69
/pk 4, $1.92/eaSold in multiples of 2 for $15.38
Key Features
Pen Ink Color
Red
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Includes
(1) Pack of 4 Pica Visor Refills - Red
For Use With
PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB
Features
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991/40/SB
Zoro #
G010955922
UPC #
4260056157028
Country of Origin
Germany
Dimensions
Length (In.)
9.25 in
Width (In.)
2.76 in
Tip Size
6 - 10 mm
Diameter/Height (in)
0.63 in
Details
Pen Ink Color
Red
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Includes
(1) Pack of 4 Pica Visor Refills - Red
For Use With
PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB
Features
Permanent
Quiver Cap
No
Series
Pica Innovative Line
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.
Temperature Resistant
Up to 104°F
Type
Paint Crayon
Description
Refills for Pica Visor. Called the longlife industrial marker since it is refillable and the markings are extra-tough! Suitable for almost any surface and any condition. Ideal for outdoor use. Marks are permanent and never fade, even in the harshest of weather conditions.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.