Zoro Homepage

Refills for Visor Refillable Multi-Use Marker, White, 4PK

  • Mfr # 991/52/SB

  • Zoro # G410955898


product price: $7.69
/pk 4, $1.92/ea
Sold in multiples of 2 for $15.38

Key Features

Pen Ink Color
White
Application
Most surfaces, including dry, wet, glossy, rough, oily.
For Use With
PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB
Features
Permanent, low chloride
Includes
(1) Pack of 4 Pica Visor Refills - White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991/52/SB
Zoro #
G410955898
UPC #
4260056157110
Country of Origin
Germany

Dimensions

Diameter/Height (in)
0.63 in
Width (In.)
2.76 in
Length (In.)
9.25 in
Tip Size
9 - 10 mm

Details

Pen Ink Color
White
Application
Most surfaces, including dry, wet, glossy, rough, oily.
For Use With
PA990/40/SB, PA990/41/SB, PA990/44SB, PA990/52/SB
Features
Permanent, low chloride
Includes
(1) Pack of 4 Pica Visor Refills - White
Type
Paint Crayon
Quiver Cap
No
Series
Pica Innovative Line
Temperature Resistant
Up to 104°F
Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.

Description

Refills for Pica Visor. Called the longlife industrial marker since it is refillable and the markings are extra-tough! Suitable for almost any surface and any condition. Ideal for outdoor use. Marks are permanent and never fade, even in the harshest of weather conditions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.