Zoro Homepage

Visor Refillable Multi-Use Marker, White

  • Mfr # 990/52/SB

  • Zoro # G610955902


product price: $12.49
/ea

Key Features

Tip Size
10 mm
Marker Type
Paint Crayon
Features
Permanent, refill available, has quiver cap
Series
Pica Innovative Line
Includes
(1) Preloaded Pica Visor Longlife Industrial Marker - White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990/52/SB
Zoro #
G610955902
UPC #
4260056156991
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Overall Length
5.83 in
Width
1.06 in
Diameter/Height (in)
0.87 in

Details

Color
White
Marker Type
Paint Crayon
Features
Permanent, refill available, has quiver cap
Series
Pica Innovative Line
Includes
(1) Preloaded Pica Visor Longlife Industrial Marker - White
For Use With
PA991/40/SB, PA991/41/SB, PA991/44SB, PA991/52/SB
Application
Most surfaces, including dry, wet, glossy, rough, oily.
Quiver Cap
Yes
Temperature Resistant
Up to 104°F
Compatible Surfaces
Stone, concrete, metal, wood, wet & dry lumber, pvc pipe, glass, wet & dry tile, wet & dry rubber, cardboard.

Description

Called the longlife industrial marker since it is refillable and the markings are extra-tough! Suitable for almost any surface and any condition. Ideal for outdoor use. Marks are permanent and never fade, even in the harshest of weather conditions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.