Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pickardt Steel Hand Stamp MASTER, 1/16" PIC-Master-1/16

Steel Hand Stamp MASTER, 1/16" (Discontinued)

  • Mfr # PIC-Master-1/16
  • Zoro # G107370478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC-Master-1/16
Zoro #
G107370478
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
4/5 in
Character Height
1/16"; 4/5 in
Shank Size Square
1/16"

Details

Item
Hand Stamp
Material
Carbon Steel
Includes
Sturdy plastic box
Case Material
Plastic
Impression Letter Type
Standard
Standards
DIN 1451
Hardness
HRC 60

Description

The Steel Hand Stamp "MASTER" is a high-quality marking tool designed to help you leave your mark on various surfaces, including metal, wood, leather, and plastic. Whether you're a professional locksmith or just someone who wants to personalize your belongings, this stamp is a great choice.
The stamp features the word "MASTER" engraved in durable steel, with each letter designed to leave a clear, readable imprint. It is made from a special carbon steel that is chemically nickel-plated to add protection from rust and ensure long-lasting performance. The stamp is also engraved using CNC technology, which ensures that each letter is of invariable depth and is precise and consistent.
This steel hand stamp is easy to use and requires only a hammer or mallet to create a permanent impression. The stamp's compact and lightweight design makes it easy to handle and use, even in tight spaces. You can use it to mark your tools, products, or other belongings, ensuring that they are easily identifiable and traceable.
The "MASTER" steel hand stamp is also highly versatile and can be used by a wide range of professionals, including locksmiths, blacksmiths, metal industry workers, hobbyists, DIY enthusiasts, and tool makers. It is perfect for serial marking, inspection marking for quality control, and permanently marking part numbers, patent numbers, trade names, and more.
Overall, the Steel Hand Stamp "MASTER" is a superior-quality marking tool that can help you leave your mark on the world. Whether you're a professional locksmith or just someone who takes pride in your belongings, this stamp is a great choice for creating clear, readable imprints that are long-lasting and highly visible.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.