Zoro Homepage

Freeze Pop, Pickle Flavored, Electrolyte Enhanced, 24/Pack, 24PK

  • Mfr # 76024-24

  • Zoro # G416209742


product price: $20.99
/pk 24, $0.87/ea

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76024-24
Zoro #
G416209742
UPC #
3820076024
Country of Origin
United States

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.