Zoro Homepage

Freeze Pop, Pickle Flavored, Electrolyte Enhanced, 8 x 6PKs, 8PK

  • Mfr # 75068-8

  • Zoro # G016209739


product price: $41.69
/pk 8, $5.21/ea

Key Features

Depth
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75068-8
Zoro #
G016209739
UPC #
38200750685
Country of Origin
United States

Dimensions

Depth
10 in
Length
12 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.