
10-Piece Bar Tool Roll Up Kit, Khaki
Mfr # 671-14-105-000-0
Zoro # G916454536
product price:Â $39.95
/eaKey Features
Type
Cocktail Tool Set
Width
0.5 in
Height
11 in
Color
Green
Length
20.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
671-14-105-000-0
Zoro #
G916454536
UPC #
99967441902
Country of Origin
China
Dimensions
Width
0.5 in
Height
11 in
Length
20.5 in
Details
Item
10-Piece Bar Tool Roll Up Kit, (Khaki)
Type
Cocktail Tool Set
Color
Green
Description
Perfect for the roaming mixologist, the 10-piece Bar Tool Roll Up Kit is a highly-portable and packable waxed-canvas roll-up bar tool set containing: four cocktail sticks, one double-sided jigger 1-oz./1.5 oz., one brushed muddler with plastic head, one hawthorne strainer, one dual leverage waiter-style corkscrew, and one twisted-stem cocktail spoon with hammer. Bring the bar with you whether you're camping, glamping, picnicking, or at home.
- Waxed canvas roll up storage pouch
- Includes stainless steel jigger, muddler, strainer, cocktail spoon, corkscrew, and 4 cocktail picks
- Measures 22.5in x 0.5in x 16in open
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.