6 Square Cutting Board, Parawood

  • Mfr # 851-00-000-000-0

  • Zoro # G716457539


product price:  $7.15
/ea

Key Features

Length
6 in
Width
6 in
Color
Brown
Type
Cutting Board
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851-00-000-000-0
Zoro #
G716457539
UPC #
99967093002
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
0.75 in

Details

Item
6" Square Cutting Board, (Parawood)
Color
Brown
Type
Cutting Board

Description

This here is a 6'x6 hardwood cheese board made of parawood or Schima Superba yes, you read that right!. What else can we say except that is has amazingly rounded edges and corners. What more could you ask from a piece of wood?!


  • Eco-friendly parawood construction
  • 30 square inches of cutting surface
  • Smooth, rounded edges on top and bottom surface
..

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.