Acacia Circo Cheese Cutting Board & Tools Set

  • Mfr # 855-04-512-000-0

  • Zoro # G216454045


product price:  $46.35
/ea

Key Features

Width
10.2 in
Color
Brown
Length
10.2 in
Type
Cheese Board
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855-04-512-000-0
Zoro #
G216454045
UPC #
99967406048
Country of Origin
China

Dimensions

Width
10.2 in
Length
10.2 in
Height
1.6 in

Details

Color
Brown
Item
Acacia Circo Cheese Cutting Board & Tools Set, (Acacia Wood)
Type
Cheese Board

Description

The Acacia Circo Cheese Board and Knife Set makes brilliant and attractive use of limited space with a split-level wood cutting/charcuterie board and interior cheese set. Made from durable and stylish acacia wood, this cheese board's cutting surface swivels open to reveal four brushed stainless steel cheese tools including: one cheese cleaver for crumbly cheeses, one cheese planer for semi-hard to hard cheese slices, one fork-tipped cheese knife, and one hard cheese knife/spreader. This unique wood cutting board set also features a recessed juice groove to catch cheese brine or juice from cut fruit. Whether youre entertaining at home or taking it on the road as a picnic cutting board, the Acacia Circo Cheese Board Set gets the job done and looks great doing it.


  • Circular cheese/cutting board and four full-tang stainless steel cheese tools with wooden handles
  • Board swivels open to reveal tools
  • Made of acacia
  • 10.2" diameter x 1.6"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.