Acacia Grazing Charcuterie Sectioned Serving Board
- Mfr # 656-01-508-000-0
- Zoro # G816454810
Key Features
Specifications
Details
- MFR #
- 656-01-508-000-0
- Zoro #
- G816454810
- UPC #
- 99967560344
- Country of Origin
- China
- Item
- Acacia Grazing Charcuterie Sectioned Serving Board, (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Boards
Dimensions
- Length
- 26 in
- Width
- 10-1/2 in
- Height
- 1 in
Description
Elevate your entertaining with this stunning Grazing Board Portioned Serving Tray. Crafted from warm, natural Acacia wood, this board brings a touch of rustic elegance to any gathering. The eight varied compartments are perfect for artfully arranging cheeses, charcuterie, fruits, nuts, and other delectable bites, while the easy-grip handle with a stylish leather tie allows for effortless passing and convenient hanging storage. Whether you're hosting a casual get-together or a sophisticated soire, this versatile serving tray is sure to impress your guests.
- Made of natural Acacia wood
- Easy-to-grip handle with leather tie for hanging
- 8 compartments of different sizes for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.