Acacia Personal Pizza Peel Serving Board Paddle Set of 2
- Mfr # 890-02-512-000-0
- Zoro # G116454121
Key Features
Specifications
Details
- MFR #
- 890-02-512-000-0
- Zoro #
- G116454121
- UPC #
- 99967560627
- Country of Origin
- China
- Item
- Acacia Personal Pizza Peel Serving Board Paddle Set of 2, (Acacia Wood)
- Type
- Pizza Peel
- Color
- Brown
Dimensions
- Overall Width
- 10.1 in
- Height
- 0.5 in
- Length
- 16.25 in
Description
Crafted from beautiful acacia wood, this set of two personal pizza peels is the perfect addition to any home pizza maker's arsenal. Each peel features a flat paddle with a beveled edge, designed for effortlessly sliding under personal-sized pizzas for easy transfer in and out of the oven, preventing toppings from sliding and ensuring a perfectly cooked crust. The comfortable, tapered handle provides a secure and steady grip, giving you complete control while handling hot pizzas. Enjoy restaurant-quality results in the comfort of your own home with these stylish and functional acacia pizza peels.
- Flat paddle with a beveled edge, used to transfer pizza in and out of the oven
- Tapered handle for comfort and steady grip
- Made of Acacia
- Set of 2 personal pizza sized peels
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.